![5 B 380 TB](/medias/INDXXXPULLEY-FXD-5G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMDl8aW1hZ2UvanBlZ3xhRFkwTDJneFpDOHhNRE14TURRMU5qWTNNakk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwwZGMwNjg3MjI5Zjg0YjIwOTA5Mzk1YjllOWJkMWFhODU1OTJiMGVkNTM1YjY4NTFlNjQyNjA0NjRmNjg1YjEx)
![5 B 380 TB](/medias/INDXXXPULLEY-FXD-5G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMDl8aW1hZ2UvanBlZ3xhRFkwTDJneFpDOHhNRE14TURRMU5qWTNNakk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwwZGMwNjg3MjI5Zjg0YjIwOTA5Mzk1YjllOWJkMWFhODU1OTJiMGVkNTM1YjY4NTFlNjQyNjA0NjRmNjg1YjEx)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5 B 380 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5 B 380 TB V-BELT SHEAVE ; 5 GRV CONVENTIONAL
Transmission Pulley; 5 Grooves; 38.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 37.6" Pitch Minimum; 38" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Part #
5 B 380 TB
BDI #
620912
Details
2246.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-B-380-TB/p/620912
Your Price
$ 2,246.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
75.818
EAN
0697950156446
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3030
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
158
Long Description
Transmission Pulley; 5 Grooves; 38.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 37.6" Pitch Minimum; 38" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Bushing Bore Range
15/16 To 3 Inch | 22 To 80 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
37.6 Inch | 955.04 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
38 Inch | 965.2 Millimeter
Outside Diameter
38.35 Inch | 974.09 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh