https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMDl8aW1hZ2UvanBlZ3xhRFkwTDJneFpDOHhNRE14TURRMU5qWTNNakk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwwZGMwNjg3MjI5Zjg0YjIwOTA5Mzk1YjllOWJkMWFhODU1OTJiMGVkNTM1YjY4NTFlNjQyNjA0NjRmNjg1YjEx
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5 B 54 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5 B 54 TB V-BELT SHEAVE ; TB SERIES 5.75" OD 5 GROOVE
Transmission Pulley; 5 Grooves; 5-3/4" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 5" Pitch Minimum; 5.4" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Part #
5 B 54 TB
BDI #
620927
Details
201.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-B-54-TB/p/620927
Your Price
$ 201.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.54
EAN
0697950156514
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
2517
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
11.5
Long Description
Transmission Pulley; 5 Grooves; 5-3/4" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 5" Pitch Minimum; 5.4" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
5.4 Inch | 137.16 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Pitch Diameter Minimum
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh