https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5 C 160 E
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5 C 160 E V-BELT SHEAVE ; 5 GROOVE C BELT 16.4" OD BUSHED
Transmission Pulley; 5 Grooves; 16.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
5 C 160 E
BDI #
620960
Details
740.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-C-160-E/p/620960
Your Price
$ 740.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
28.602
EAN
0697950118000
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
75
Long Description
Transmission Pulley; 5 Grooves; 16.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Outside Diameter
16.4 Inch | 416.56 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
16 Inch | 406.4 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh