https://www.bdiexpress.com/medias/INDM-GPULLEY-FXD-5G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MTF8aW1hZ2UvanBlZ3xhR1l3TDJoa05TOHhNRFF5TkRBNE1qSXpOVFF5TWk5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wxOWQ2NjA1NTM0MjRhNmRmNDY4ZjY1NjIyNWVjNTZkOTQyODg4NmEyN2MzNWE0NGUxZTU0ODUzMjI3OWU5OTA3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5 SPZ 118 2012
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 5 SPZ 118 2012
Transmission Pulley; 5 Grooves; 122MM Outside Diameter; Bushed; 2012 Bushing Size; SPZ Belt Series; 118MM Pitch Minimum; 118MM Pitch Maximum; 14 To 48 Bushing Bore Range; Keyway
Part #
5 SPZ 118 2012
BDI #
24627496
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-SPZ-118-2012/p/24627496
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 5 Grooves; 122MM Outside Diameter; Bushed; 2012 Bushing Size; SPZ Belt Series; 118MM Pitch Minimum; 118MM Pitch Maximum; 14 To 48 Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 48 Millimeter
Pitch Diameter Minimum
4.646 Inch | 118 Millimeter
Outside Diameter
4.803 Inch | 122 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Maximum
4.646 Inch | 118 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh