https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm
BROWNING
BROWNING
55V590SK
BROWNING BROWNING
Description
55V590SK SHEAVE ; POR NON-RETURNABLE 5 GROOVE 59.9"OD
5 Grooves; 5.9" Outside Diameter; Bushed; SK Bushing Series; 5V Belt Series; 5.8" Pitch Minimum; 5.8" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
3063435
BDI #
331551
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/55V590SK/p/331551
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.94
EAN
0662289469109
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SK
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
55V590SK
Manufacturer Internal Number
3063435
Weight / LBS
13.2
Long Description
5 Grooves; 5.9" Outside Diameter; Bushed; SK Bushing Series; 5V Belt Series; 5.8" Pitch Minimum; 5.8" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Outside Diameter
5.9 Inch | 149.86 Millimeter
Pitch Diameter Minimum
5.8 Inch | 147.32 Millimeter
Pitch Diameter Maximum
5.8 Inch | 147.32 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh