https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDR8aW1hZ2UvanBlZ3xhRFF3TDJnNU1TOHhNRFV3TnpNek5EUTRNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDBkNGYwYmE1Y2IwZTQzOWNmNWVhYjVkZTMxYWU2NTUyODc1MGViMmFlNjE2ZDk5NWU0ZmJjMTU2OWVkZWJhODA
410805
Sheaves - Fixed Pitch
CONTINENTAL
CONTINENTAL
58.0-10D-P
CONTINENTAL CONTINENTAL
Description
58.0-10D-P PULLEY
10 Grooves; 58.64" Outside Diameter; Bushed; P Bushing Series; D Belt Series; 58" Pitch Minimum; 58" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Part #
20179360
BDI #
410805
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/58-0-10D-P/p/410805
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
543.86
EAN
0037256284618
Product Group - BDI
M02354
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
P
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
58.0-10D-P PULLEY
Manufacturer Internal Number
20179360
Weight / LBS
1199
Long Description
10 Grooves; 58.64" Outside Diameter; Bushed; P Bushing Series; D Belt Series; 58" Pitch Minimum; 58" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
58 Inch | 1473.2 Millimeter
Pitch Diameter Maximum
58 Inch | 1473.2 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
58.64 Inch | 1489.456 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh