https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-12G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NjR8aW1hZ2UvanBlZ3xhREF6TDJoa055OHhNRFU0TnpFNE1qZzFPREkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFeVIxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDNlNzI1YzhiOTYwZmY1ZTJiMTQyZWNiYjRjZjZhZjg5MDI0YTM3ODBkODFmZDU0YzUwMDliYjNhMjQ1NjNlNGM
CONTINENTAL
CONTINENTAL
58.0-12D-P
CONTINENTAL CONTINENTAL
Description
58.0-12D-P PULLEY
12 Grooves; 58.64" Outside Diameter; Bushed; P Bushing Series; D Belt Series; 58" Pitch Minimum; 58" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Part #
20179361
BDI #
410806
Details
29176.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/58-0-12D-P/p/410806
Your Price
$ 29,176.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
630.95
EAN
0037256284625
Product Group - BDI
M02354
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
P
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
58.0-12D-P PULLEY
Manufacturer Internal Number
20179361
Weight / LBS
1391
Long Description
12 Grooves; 58.64" Outside Diameter; Bushed; P Bushing Series; D Belt Series; 58" Pitch Minimum; 58" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Pitch Diameter Minimum
58 Inch | 1473.2 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
58.64 Inch | 1489.456 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Maximum
58 Inch | 1473.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh