https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm
CONTINENTAL
CONTINENTAL
58.0-5D-M
CONTINENTAL CONTINENTAL
Description
58.0-5D-M PULLEY
5 Grooves; 58.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 58" Pitch Minimum; 58" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Part #
20179362
BDI #
410807
Details
18472.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/58-0-5D-M/p/410807
Your Price
$ 18,472.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
305.267
EAN
0037256284632
Product Group - BDI
M02354
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
58.0-5D-M PULLEY
Manufacturer Internal Number
20179362
Weight / LBS
673
Long Description
5 Grooves; 58.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 58" Pitch Minimum; 58" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 120 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
58.64 Inch | 1489.456 Millimeter
Pitch Diameter Maximum
58 Inch | 1473.2 Millimeter
Pitch Diameter Minimum
58 Inch | 1473.2 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh