https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm
BROWNING
BROWNING
58V5300N
BROWNING BROWNING
Description
58V5300N SHEAVE ; NON-RETURNABLE 5 GROOVE 53"OD
5 Grooves; 53" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 2-7/16 To 5-7/8" Bushing Bore Range; Keyway
Part #
3063310
BDI #
331577
Details
24126.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/58V5300N/p/331577
Your Price
$ 24,126.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
297.824
EAN
0662289470518
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
N
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type C3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
58V5300N
Manufacturer Internal Number
3063310
Weight / LBS
496
Long Description
5 Grooves; 53" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 2-7/16 To 5-7/8" Bushing Bore Range; Keyway
Outside Diameter
53 Inch | 1,346.2 Millimeter
Pitch Diameter Minimum
52.8 Inch | 1,341.12 Millimeter
Pitch Diameter Maximum
52.8 Inch | 1,341.12 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-7/16 To 5-7/8 Inch | 61.913 To 149.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh