https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkyNnxpbWFnZS9qcGVnfGFHWTBMMmhpTlM4eE1EYzJPREE1TURJMk56WTNPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelZIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3w3YmI2NDgyZGJmZjJhODM4NGIyZDZiZTI1MDIyNDlkY2U2NjdmMGU0YjNhMzI4ZGVhN2Q1YzM3MzhmMzVmOTUw
DODGE
DODGE
5A10.6B11.0-2517
DODGE DODGE
Description
5B11.0-2517 TAPER LOCK V-BELT SHEAVE
5 Grooves; 11.35" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Part #
118122
BDI #
256523
Details
524.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5A10-6B11-0-2517/p/256523
Your Price
$ 524.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
14.387
EAN
0782475094769
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
2517
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5B11.0-2517 SHEAVE
Manufacturer Internal Number
118122
Weight / LBS
31.69
Long Description
5 Grooves; 11.35" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
10.6 Inch | 269.24 Millimeter
Outside Diameter
11.35 Inch | 288.29 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh