https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2NXxpbWFnZS9qcGVnfGFEZ3lMMmd3Tmk4eE1EYzJOalV3TlRJME5qYzFNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelZIWDFGRVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fDdkMWYyNDE3NGNjMTljNDA3NDgyMWNlYjVmMTc1ZTI5ZmJhMGE4Mzg1NDkzZjgwOTAxZTVhODlhZTI5NDY3YjE
DODGE
DODGE
5B36-SD
DODGE DODGE
Description
5B36-SD V-BELT QD SHEAVE
5 Grooves; 3.95" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 3.2" Pitch Minimum; 3.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
455676
BDI #
280687
Details
159.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5B36-SD/p/280687
Your Price
$ 159.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.563
EAN
0782475157471
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SD
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5B36-SD SHEAVE
Manufacturer Internal Number
455676
Weight / LBS
5.65
Long Description
5 Grooves; 3.95" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 3.2" Pitch Minimum; 3.6" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
3.6 Inch | 91.44 Millimeter
Outside Diameter
3.95 Inch | 100.33 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
3.2 Inch | 81.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh