https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2NXxpbWFnZS9qcGVnfGFEZ3lMMmd3Tmk4eE1EYzJOalV3TlRJME5qYzFNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelZIWDFGRVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fDdkMWYyNDE3NGNjMTljNDA3NDgyMWNlYjVmMTc1ZTI5ZmJhMGE4Mzg1NDkzZjgwOTAxZTVhODlhZTI5NDY3YjE
MEGADYNE GROUP
MEGADYNE GROUP
5B38SD
MEGADYNE GROUP MEGADYNE GROUP
Description
5B38SD CONVENTIONAL QD SHEAVE ; 5 GRV B SECTION SD BUSHING CAST IRON
5 Grooves; 4.15" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 3.4" Pitch Minimum; 3.8" Pitch Maximum; 3/4 To 2" Bushing Bore Range; Keyway
Part #
5B38SD
BDI #
17109600
Details
119.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5B38SD/p/17109600
Your Price
$ 119.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.72
EAN
0746041036669
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SD
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
6
Long Description
5 Grooves; 4.15" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 3.4" Pitch Minimum; 3.8" Pitch Maximum; 3/4 To 2" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.15 Inch | 105.41 Millimeter
Pitch Diameter Maximum
3.8 Inch | 96.52 Millimeter
Pitch Diameter Minimum
3.4 Inch | 86.36 Millimeter
Bushing Bore Range
3/4 To 2 Inch | 25 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh