![5B50SD](/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm)
![5B50SD](/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm)
BROWNING
BROWNING
5B50SD
BROWNING BROWNING
Description
5B50SD V-BELT SHEAVE ; NON-RETURNABLE 5 GROOVE 5"OD
5 Grooves; 5.35" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 4.6" Pitch Minimum; 5" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
1005206
BDI #
331195
Details
347.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5B50SD/p/331195
Your Price
$ 347.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.54
EAN
0662289322558
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SD
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5B50SD
Manufacturer Internal Number
1005206
Weight / LBS
10
Long Description
5 Grooves; 5.35" Outside Diameter; Bushed; SD Bushing Series; A | B Belt Series; 4.6" Pitch Minimum; 5" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Outside Diameter
5.35 Inch | 135.89 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
5 Inch | 127 Millimeter
Pitch Diameter Minimum
4.6 Inch | 116.84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh