https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-5G-BSH-SP-AB5V-S1-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzNzl8aW1hZ2UvanBlZ3xhR0U1TDJnME1pOHhNRFkwT1RNd09EQXpOekUxTUM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpWSFgwSlRTRjlUVUY5QlFqVldYMU14WDBGZk16QXdlRE13TUM1cWNHY3w4ZTkzMTZiZmYyYTY3YmZmNDk3MWExMGQ5ZTc2MThiMGZmNzc1OGMwYmFkM2U5NmIzYjU4Y2FkMDcyNmU1OWY1
DODGE
DODGE
5B5V278-S1
DODGE DODGE
Description
5B5V278-S1 TAPER LOCK V-BELT SHEAVE
Transmission Pulley; 5 Grooves; 28" Outside Diameter; Bushed; S1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 27.6" Pitch Diameter Minimum; 27.82" Pitch Diameter Maximum; Keyway
Part #
469216
BDI #
22265191
Details
1534.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5B5V278-S1/p/22265191
Your Price
$ 1,534.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
62.183
EAN
0782477471919
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
S1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1-11/16 To 4-1/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
469216
Weight / LBS
137.09
Long Description
Transmission Pulley; 5 Grooves; 28" Outside Diameter; Bushed; S1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 27.6" Pitch Diameter Minimum; 27.82" Pitch Diameter Maximum; Keyway
Outside Diameter
28 Inch | 711.2 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
27.6 Inch | 701.04 Millimeter
Pitch Diameter Maximum
27.82 Inch | 706.628 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh