https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-5G-BSH-SP-AB5V-R1-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzMjR8aW1hZ2UvanBlZ3xhRGt3TDJneE1pOHhNRFkwT1RNd056WTBNemt6TkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpWSFgwSlRTRjlUVUY5QlFqVldYMUl4WDBGZk16QXdlRE13TUM1cWNHY3w0MDI5MThkYjU0ZWM0OTZiNDRmZjU3NzMyZGViMTY0Y2JjZTk4OGU2ZGUzZDMzNWFiYjk3ODY2ZTQzN2M3NTBh
DODGE
DODGE
5B5V300-R1
DODGE DODGE
Description
5B5V300-R1 TAPER LOCK V-BELT SHEAVE
Transmission Pulley; 5 Grooves; 30.35" Outside Diameter; Bushed; R1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 29.95" Pitch Diameter Minimum; 30.17" Pitch Diameter Maximum; Keyway
Part #
469217
BDI #
22265197
Details
1606.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5B5V300-R1/p/22265197
Your Price
$ 1,606.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
64.029
EAN
0782477471926
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1-1/8 To 3-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
469217
Weight / LBS
141.16
Long Description
Transmission Pulley; 5 Grooves; 30.35" Outside Diameter; Bushed; R1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 29.95" Pitch Diameter Minimum; 30.17" Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
30.35 Inch | 770.89 Millimeter
Pitch Diameter Maximum
30.17 Inch | 766.318 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
29.95 Inch | 760.73 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh