https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczNnxpbWFnZS9qcGVnfGFEQmtMMmhrTkM4eE1EYzNNVEE1TURnek16UXpPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelZIWDFOVVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDU3YzQzOGUyNThjODU1ZjQyY2UxODFhMGEzMzQwNjhmYTk3NmIxY2Y3NTNlMDdmNTY4NGE5NTA4ZjI4ODMzZGY
DODGE
DODGE
5B5V80-R1
DODGE DODGE
Description
5B5V80-R1 TAPER LOCK V-BELT SHEAVE
5 Grooves; 8.28" Outside Diameter; Bushed; R1 Bushing Series; A | B | 5V Belt Series; 7.6" Pitch Minimum; 8.1" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Part #
469194
BDI #
22265060
Details
409.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5B5V80-R1/p/22265060
Your Price
$ 409.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
11.077
EAN
0782477471698
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1-1/8 To 3-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5B5V80-R1 SHEAVE
Manufacturer Internal Number
5VV80
Weight / LBS
24.42
Long Description
5 Grooves; 8.28" Outside Diameter; Bushed; R1 Bushing Series; A | B | 5V Belt Series; 7.6" Pitch Minimum; 8.1" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
8.1 Inch | 205.74 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
7.6 Inch | 193.04 Millimeter
Outside Diameter
8.28 Inch | 210.312 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh