https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2NXxpbWFnZS9qcGVnfGFEZ3lMMmd3Tmk4eE1EYzJOalV3TlRJME5qYzFNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelZIWDFGRVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fDdkMWYyNDE3NGNjMTljNDA3NDgyMWNlYjVmMTc1ZTI5ZmJhMGE4Mzg1NDkzZjgwOTAxZTVhODlhZTI5NDY3YjE
DODGE
DODGE
5B86-SF
DODGE DODGE
Description
5B86-SF V-BELT QD SHEAVE
5 Grooves; 8.95" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 8.2" Pitch Minimum; 8.6" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
455696
BDI #
280707
Details
344.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5B86-SF/p/280707
Your Price
$ 344.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
9.571
EAN
0782475157679
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5B86-SF SHEAVE
Manufacturer Internal Number
455696
Weight / LBS
21.1
Long Description
5 Grooves; 8.95" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 8.2" Pitch Minimum; 8.6" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Outside Diameter
8.95 Inch | 227.33 Millimeter
Pitch Diameter Maximum
8.6 Inch | 218.44 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Pitch Diameter Minimum
8.2 Inch | 208.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh