https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUxM3xpbWFnZS9qcGVnfGFETmhMMmhoTVM4eE1EYzJOalk0T1RVMk5qYzFNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelZIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fDY0MTdmMDkxYTZmOWQzNmM0M2JkZjYyZTZhNTYzMTQ2NzdhNzZiZDFiODk3NmRlNWRlNTMzYWUwNDg3NTkwOTc
DODGE
DODGE
5C11.0-2517
DODGE DODGE
Description
5C11.0-2517 TAPER LOCK V-BELT SHEAVE
5 Grooves; 11.4" Outside Diameter; Bushed; 2517 Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Part #
115038
BDI #
255955
Details
897.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5C11-0-2517/p/255955
Your Price
$ 897.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
24.87
EAN
0782475089963
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
2517
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5C11.0-2517 SHEAVE
Manufacturer Internal Number
115038
Weight / LBS
54.78
Long Description
5 Grooves; 11.4" Outside Diameter; Bushed; 2517 Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 1/2 To 2-11/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
11.4 Inch | 289.56 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Pitch Diameter Minimum
11 Inch | 279.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh