https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2NXxpbWFnZS9qcGVnfGFEWmhMMmc0TlM4eE1EYzNNRE0yTXpNNE16Z3pPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelZIWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDRhNThlZDJiOTE3MWQ4OWMxNDdmNTU2NmYzYWYzNTA0NDFhMTFlNjE1NmY5ZjgzOWMwNTJiNzdiODIyMTcyMGU
DODGE
DODGE
5C30.0-F
DODGE DODGE
Description
5C300-F V-BELT QD SHEAVE
5 Grooves; 30.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 30" Pitch Minimum; 30" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
455869
BDI #
280879
Details
1766.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5C30-0-F/p/280879
Your Price
$ 1,766.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
72.64
EAN
0782475159406
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5C300-F SHEAVE
Manufacturer Internal Number
455869
Weight / LBS
160.6
Long Description
5 Grooves; 30.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 30" Pitch Minimum; 30" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
30 Inch | 762 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
30 Inch | 762 Millimeter
Outside Diameter
30.4 Inch | 772.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh