https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm
TB WOODS
TB WOODS
5C9.0E
TB WOODS TB WOODS
Description
5C9.0E TRANSMISSION PULLEY
5 Grooves; 9.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
905C
BDI #
995109
Details
524.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5C9-0E/p/995109
Your Price
$ 524.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
15.402
EAN
0698672030915
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
905C
Manufacturer Internal Number
905C
Weight / LBS
41.4
Long Description
5 Grooves; 9.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
9.4 Inch | 238.76 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh