![5D16.0-F](/medias/INDXXXPULLEY-FXD-5G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTR8aW1hZ2UvanBlZ3xhR0V5TDJneFpDOHhNREV4TXpVNE9EUTVORE0yTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ODcwYjQ2MzliZDBhODc4YmU1OTFlYTRhZGVhMTU4N2E5MWRkMTIzMWZiN2FjZmY2Zjk3YmEyMTFmOGUwYjg4ZQ)
![5D16.0-F](/medias/INDXXXPULLEY-FXD-5G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTR8aW1hZ2UvanBlZ3xhR0V5TDJneFpDOHhNREV4TXpVNE9EUTVORE0yTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ODcwYjQ2MzliZDBhODc4YmU1OTFlYTRhZGVhMTU4N2E5MWRkMTIzMWZiN2FjZmY2Zjk3YmEyMTFmOGUwYjg4ZQ)
DODGE
DODGE
5D16.0-F
DODGE DODGE
Description
5D16.0-F V-BELT QD SHEAVE
5 Grooves; 16.64" Outside Diameter; Bushed; F Bushing Series; D Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
455983
BDI #
280991
Details
2159.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5D16-0-F/p/280991
Your Price
$ 2,159.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
66.406
EAN
0782475160532
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
F
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5D160-F SHEAVE
Manufacturer Internal Number
455983
Weight / LBS
146.4
Long Description
5 Grooves; 16.64" Outside Diameter; Bushed; F Bushing Series; D Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Outside Diameter
16.64 Inch | 422.656 Millimeter
Pitch Diameter Minimum
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh