https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc0NHxpbWFnZS9qcGVnfGFEaGpMMmcxWXk4eE1EYzJPRE15T0RBek1qSTROaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelZIWDFGRVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3wzNjk3MDc1Mzg0MTgxOTg1OWJlYmVkZDM0NDdjZTc5MzYwMzEyYWNkOTAzZTllYmVkYzY5NTdhNWVmMzJhMDYw
DODGE
DODGE
5D18.0-J
DODGE DODGE
Description
5D18.0-J V-BELT QD SHEAVE
5 Grooves; 18.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Part #
455984
BDI #
280992
Details
1965.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5D18-0-J/p/280992
Your Price
$ 1,965.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
68.492
EAN
0782475160549
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5D180-J SHEAVE
Manufacturer Internal Number
455984
Weight / LBS
151
Long Description
5 Grooves; 18.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 50 To 100 Millimeter
Outside Diameter
18.64 Inch | 473.456 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh