https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc0NHxpbWFnZS9qcGVnfGFEaGpMMmcxWXk4eE1EYzJPRE15T0RBek1qSTROaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelZIWDFGRVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3wzNjk3MDc1Mzg0MTgxOTg1OWJlYmVkZDM0NDdjZTc5MzYwMzEyYWNkOTAzZTllYmVkYzY5NTdhNWVmMzJhMDYw
DODGE
DODGE
5D20.0-J
DODGE DODGE
Description
5D20.0-J V-BELT QD SHEAVE
5 Grooves; 20.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Part #
455985
BDI #
280993
Details
2350.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5D20-0-J/p/280993
Your Price
$ 2,350.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
85.275
EAN
0782475160556
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5D200-J SHEAVE
Manufacturer Internal Number
455985
Weight / LBS
163
Long Description
5 Grooves; 20.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
20 Inch | 508 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 50 To 100 Millimeter
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Outside Diameter
20.64 Inch | 524.256 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh