![5D27.0-M](/medias/INDXXXPULLEY-FXD-5G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjh8aW1hZ2UvanBlZ3xhR05oTDJobVlpOHhNREV4TXpVNE5qRTJOemd6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wwZTY4NTBiMjM2NWJkYTU4YTg5YmIwMWJkNWZiZDQ4MTcxMWNlNzkwOTczZmU2OTVkYmEwMDVkM2IwZmM1NGM4)
![5D27.0-M](/medias/INDXXXPULLEY-FXD-5G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjh8aW1hZ2UvanBlZ3xhR05oTDJobVlpOHhNREV4TXpVNE5qRTJOemd6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wwZTY4NTBiMjM2NWJkYTU4YTg5YmIwMWJkNWZiZDQ4MTcxMWNlNzkwOTczZmU2OTVkYmEwMDVkM2IwZmM1NGM4)
DODGE
DODGE
5D27.0-M
DODGE DODGE
Description
5D27.0-M GROOVE SHEAVE
5 Grooves; 27.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 27" Pitch Minimum; 27" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
455987
BDI #
280995
Details
3352.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5D27-0-M/p/280995
Your Price
$ 3,352.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
134.263
EAN
0782475160570
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5D270-M SHEAVE
Manufacturer Internal Number
455987
Weight / LBS
296
Long Description
5 Grooves; 27.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 27" Pitch Minimum; 27" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
27 Inch | 685.8 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 90 To 120 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
27 Inch | 685.8 Millimeter
Outside Diameter
27.64 Inch | 702.056 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh