https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm
TB WOODS
TB WOODS
5D58.0M
TB WOODS TB WOODS
Description
5D58.0M TRANSMISSION PULLEY
5 Grooves; 58.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 58" Pitch Minimum; 58" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Part #
5805D
BDI #
989774
Details
14527.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5D58-0M/p/989774
Your Price
$ 14,527.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
292.185
EAN
0698672042093
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5805D
Manufacturer Internal Number
5805D
Weight / LBS
715
Long Description
5 Grooves; 58.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 58" Pitch Minimum; 58" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 125 Millimeter
Outside Diameter
58.64 Inch | 1,489.456 Millimeter
Pitch Diameter Minimum
58 Inch | 1,473.2 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Maximum
58 Inch | 1,473.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh