BROWNING
BROWNING
5Q5V52
BROWNING BROWNING
Description
5Q5V52 V-BELT PULLEY SHEAVE ; NON-RETURNABLE
5 Grooves; 5.2" Outside Diameter; Bushed; Q2 Bushing Series; 5V Belt Series; 5.1" Pitch Minimum; 5.1" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Part #
1061324
BDI #
326286
Details
502.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5Q5V52/p/326286
Your Price
$ 502.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.34
EAN
0662289536429
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
Q2
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 5
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5Q5V52
Manufacturer Internal Number
1061324
Weight / LBS
9
Long Description
5 Grooves; 5.2" Outside Diameter; Bushed; Q2 Bushing Series; 5V Belt Series; 5.1" Pitch Minimum; 5.1" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Outside Diameter
5.2 Inch | 132.08 Millimeter
Pitch Diameter Minimum
5.1 Inch | 129.54 Millimeter
Bushing Bore Range
1 To 2-5/8 Inch | 25.4 To 66.675 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
5.1 Inch | 129.54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh