BROWNING
BROWNING
5S8V150
BROWNING BROWNING
Description
5S8V150 V-BELT PULLEY SHEAVE ; NON-RETURNABLE
5 Grooves; 15" Outside Diameter; Bushed; S1 Bushing Series; 8V Belt Series; 14.8" Pitch Minimum; 14.8" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway
Part #
1063080
BDI #
328691
Details
2933.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5S8V150/p/328691
Your Price
$ 2,933.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
54.48
EAN
0662289241736
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
S1
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 15
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5S8V150
Manufacturer Internal Number
1063080
Weight / LBS
120
Long Description
5 Grooves; 15" Outside Diameter; Bushed; S1 Bushing Series; 8V Belt Series; 14.8" Pitch Minimum; 14.8" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway
Outside Diameter
15 Inch | 381 Millimeter
Bushing Bore Range
1-11/16 To 4-1/4 Inch | 42.863 To 107.95 Millimeter
Pitch Diameter Maximum
14.8 Inch | 375.92 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
14.8 Inch | 375.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh