https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx
TB WOODS
TB WOODS
5V12.5X3-E
TB WOODS TB WOODS
Description
5V12.5X3-E TRANSMISSION PULLEY
3 Grooves; 12-1/2" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 12.4" Pitch Minimum; 12.4" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
5V1253
BDI #
993188
Details
415.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5V12-5X3-E/p/993188
Your Price
$ 415.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
12.82
EAN
0698672061377
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5V1253
Manufacturer Internal Number
5V1253
Weight / LBS
35.2
Long Description
3 Grooves; 12-1/2" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 12.4" Pitch Minimum; 12.4" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
12.4 Inch | 314.96 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Pitch Diameter Minimum
12.4 Inch | 314.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh