CONTINENTAL
CONTINENTAL
5V15.0-7-F
CONTINENTAL CONTINENTAL
Description
5V15.0-7-F PULLEY
7 Grooves; 15" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 14.9" Pitch Minimum; 14.9" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
20180741
BDI #
412169
Details
1613.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5V15-0-7-F/p/412169
Your Price
$ 1,613.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
30.209
EAN
0037256298868
Product Group - BDI
M02354
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
F
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
5V15.0-7-F PULLEY
Manufacturer Internal Number
20180741
Weight / LBS
66.6
Long Description
7 Grooves; 15" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 14.9" Pitch Minimum; 14.9" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
14.9 Inch | 378.46 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
15 Inch | 381 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
14.9 Inch | 378.46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh