TB WOODS
TB WOODS
5V31.5X6-J
TB WOODS TB WOODS
Description
5V31.5X6-J TRANSMISSION PULLEY
6 Grooves; 31-1/2" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 31.4" Pitch Minimum; 31.4" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
5V3156
BDI #
993929
Details
2437.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5V31-5X6-J/p/993929
Your Price
$ 2,437.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
80.634
EAN
0698672062480
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5V3156
Manufacturer Internal Number
5V3156
Weight / LBS
198.1
Long Description
6 Grooves; 31-1/2" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 31.4" Pitch Minimum; 31.4" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 115 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
31.4 Inch | 797.56 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
31.4 Inch | 797.56 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
31.5 Inch | 800.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh