https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh
CONTINENTAL
CONTINENTAL
5V4.4-2-SH
CONTINENTAL CONTINENTAL
Description
5V4.4-2-SH PULLEY
2 Grooves; 4.4" Outside Diameter; Bushed; SH Bushing Series; 5V Belt Series; 4.3" Pitch Minimum; 4.3" Pitch Maximum; 7/16 To 1-11/16" Bushing Bore Range; Keyway
Part #
20180815
BDI #
412233
Details
248.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5V4-4-2-SH/p/412233
Your Price
$ 248.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.451
EAN
0037256299605
Product Group - BDI
M02354
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SH
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
5V4.4-2-SH PULLEY
Manufacturer Internal Number
20180815
Weight / LBS
3.2
Long Description
2 Grooves; 4.4" Outside Diameter; Bushed; SH Bushing Series; 5V Belt Series; 4.3" Pitch Minimum; 4.3" Pitch Maximum; 7/16 To 1-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
4.3 Inch | 109.22 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
4.4 Inch | 111.76 Millimeter
Pitch Diameter Maximum
4.3 Inch | 109.22 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
7/16 To 1-11/16 Inch | 24 To 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh