https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4NTN8aW1hZ2UvanBlZ3xhR05rTDJnNE1pOHhNRFV3TmprME9UWXlNemd6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTZlMDdiYjczMmUxZmIyZTRhNjg3ZTg2MGU5OWRkNTg0YjZkMDJiYWJjMDc4ZGYzZDQzYTA4YjJmODc3MTI4
TB WOODS
TB WOODS
5V5.2X4-SD
TB WOODS TB WOODS
Description
5V5.2X4-SD TRANSMISSION PULLEY
4 Grooves; 5.2" Outside Diameter; Bushed; SD Bushing Series; 5V Belt Series; 5.1" Pitch Minimum; 5.1" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
5V524
BDI #
995853
Details
229.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5V5-2X4-SD/p/995853
Your Price
$ 229.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.398
EAN
0698672063197
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SD
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5V524
Manufacturer Internal Number
5V524
Weight / LBS
8.7
Long Description
4 Grooves; 5.2" Outside Diameter; Bushed; SD Bushing Series; 5V Belt Series; 5.1" Pitch Minimum; 5.1" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Outside Diameter
5.2 Inch | 132.08 Millimeter
Pitch Diameter Maximum
5.1 Inch | 129.54 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
5.1 Inch | 129.54 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh