TB WOODS
TB WOODS
5V50.0X6-M
TB WOODS TB WOODS
Description
5V50.0X6-M TRANSMISSION PULLEY
6 Grooves; 50" Outside Diameter; Bushed; M Bushing Series; 5V Belt Series; 49.9" Pitch Minimum; 49.9" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Part #
5V5006
BDI #
985400
Details
4586.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5V50-0X6-M/p/985400
Your Price
$ 4,586.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
177.576
EAN
0698672062725
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
M
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5V5006
Manufacturer Internal Number
5V5006
Weight / LBS
472.1
Long Description
6 Grooves; 50" Outside Diameter; Bushed; M Bushing Series; 5V Belt Series; 49.9" Pitch Minimum; 49.9" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Outside Diameter
50 Inch | 1,270 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 125 Millimeter
Pitch Diameter Maximum
49.9 Inch | 1,267.46 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
49.9 Inch | 1,267.46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh