https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-9G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyMXxpbWFnZS9qcGVnfGFHSm1MMmhtTlM4eE1EYzJOalEzTmpJeE5ETXdNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemxIWDFGRVgwdFhYek13TUhnek1EQXVhbkJufDUyNjFhMjY1NWMxZTAyYmQ2NmEzNjc1ODc3OGYzNDU0NWFjNzlhN2RmOTZiMzJjYzBhNWI4Y2ZhNzkyY2JkNjA
CONTINENTAL
CONTINENTAL
5V8.0-9-E
CONTINENTAL CONTINENTAL
Description
5V8.0-9-E PULLEY
9 Grooves; 8" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 7.9" Pitch Minimum; 7.9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
20180886
BDI #
412303
Details
813.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5V8-0-9-E/p/412303
Your Price
$ 813.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
13.608
EAN
0037256300318
Product Group - BDI
M02354
Number of Grooves
9
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
20180886
Weight / LBS
30
Long Description
9 Grooves; 8" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 7.9" Pitch Minimum; 7.9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Pitch Diameter Maximum
7.9 Inch | 200.66 Millimeter
Pitch Diameter Minimum
7.9 Inch | 200.66 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 35 To 80 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh