https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4NTN8aW1hZ2UvanBlZ3xhR05rTDJnNE1pOHhNRFV3TmprME9UWXlNemd6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTZlMDdiYjczMmUxZmIyZTRhNjg3ZTg2MGU5OWRkNTg0YjZkMDJiYWJjMDc4ZGYzZDQzYTA4YjJmODc3MTI4
TB WOODS
TB WOODS
5V9.75X4-E
TB WOODS TB WOODS
Description
5V9.75X4-E TRANSMISSION PULLEY
4 Grooves; 9-3/4" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 9.65" Pitch Minimum; 9.65" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
5V9754
BDI #
992844
Details
402.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5V9-75X4-E/p/992844
Your Price
$ 402.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
13.228
EAN
0698672060783
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5V9754
Manufacturer Internal Number
5V9754
Weight / LBS
38
Long Description
4 Grooves; 9-3/4" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 9.65" Pitch Minimum; 9.65" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
9.65 Inch | 245.11 Millimeter
Pitch Diameter Maximum
9.65 Inch | 245.11 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh