https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTJ8aW1hZ2UvanBlZ3xhR0V4TDJnMU9DOHhNRFV3TmprNE5ETTVNRFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxlM2FlMzNhYmUzYmRkNWVmNDcxYzZkZThiMTE3NWQzN2Q4NjIyOGU3NGRlNzgxMGY0ZDVmNzdhMGM1NjM3NjJh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6 3V 1400 SF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6 3V 1400 SF V-BELT SHEAVE ; HI-CAP 6 GRV 3V
Transmission Pulley; 6 Grooves; 14" Outside Diameter; Bushed; SF Bushing Series; 3V Belt Series; 13.95" Pitch Minimum; 13.95" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
6 3V 1400 SF
BDI #
622386
Details
458.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-3V-1400-SF/p/622386
Your Price
$ 458.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
13.15
EAN
0697950119632
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
SF
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
34
Long Description
Transmission Pulley; 6 Grooves; 14" Outside Diameter; Bushed; SF Bushing Series; 3V Belt Series; 13.95" Pitch Minimum; 13.95" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
13.95 Inch | 354.33 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
13.95 Inch | 354.33 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh