![6-3V25.0-3030 SHEAVE](/medias/INDXXXPULLEY-FXD-6G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyMjN8aW1hZ2UvanBlZ3xhRGt5TDJoaE1DOHhNREV4TXpVNU16UTBNak16TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2NjFmODQ0OWZjNjhhYTYyZWQ2YzgyNGE2ZTE4ZmEyNWJlYzU5ZTdhODc2YjZmOGFjZWE0ZGQ4YWMxNmI0M2Vk)
![6-3V25.0-3030 SHEAVE](/medias/INDXXXPULLEY-FXD-6G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyMjN8aW1hZ2UvanBlZ3xhRGt5TDJoaE1DOHhNREV4TXpVNU16UTBNak16TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2NjFmODQ0OWZjNjhhYTYyZWQ2YzgyNGE2ZTE4ZmEyNWJlYzU5ZTdhODc2YjZmOGFjZWE0ZGQ4YWMxNmI0M2Vk)
DODGE
DODGE
6-3V25.0-3030 SHEAVE
DODGE DODGE
Description
6-3V25.0-3030 SHEAVE ; V BELT PULLEY
6 Grooves; 25" Outside Diameter; Bushed; 3030 Bushing Series; 3V Belt Series; 24.95" Pitch Minimum; 24.95" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Part #
112080
BDI #
255001
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-3V25-0-3030-SHEAVE/p/255001
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
34.504
EAN
0782475086665
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3030
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6-3V25.0-3030 SHEAVE
Manufacturer Internal Number
112080
Weight / LBS
73.1
Long Description
6 Grooves; 25" Outside Diameter; Bushed; 3030 Bushing Series; 3V Belt Series; 24.95" Pitch Minimum; 24.95" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Outside Diameter
25 Inch | 635 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
24.95 Inch | 633.73 Millimeter
Pitch Diameter Minimum
24.95 Inch | 633.73 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 28 To 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh