https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgzMnxpbWFnZS9qcGVnfGFHUXhMMmc0TWk4eE1EYzJOemt5TVRBMU16Y3lOaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelpIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGRjZjkxYmJiODdlNjc2ZTViODQ1NjExN2ZhYTA1OGZkYTVjZjM3ZjA1ZDBiOTVhOTQ4YjA2MDViMzk0MmRiYjU
DODGE
DODGE
6/3V33.5-3030
DODGE DODGE
Description
6GR 3V 33.5 3030 ; POR V BELT PULLEY
6 Grooves; 33-1/2" Outside Diameter; Bushed; 3030 Bushing Series; 3V Belt Series; 33.45" Pitch Minimum; 33.45" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Part #
112081
BDI #
255002
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-3V33-5-3030/p/255002
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
42.858
EAN
0782475086672
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3030
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6-3V33.5-3030 SHEAVE
Manufacturer Internal Number
112081
Weight / LBS
106.2
Long Description
6 Grooves; 33-1/2" Outside Diameter; Bushed; 3030 Bushing Series; 3V Belt Series; 33.45" Pitch Minimum; 33.45" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Outside Diameter
33.5 Inch | 850.9 Millimeter
Pitch Diameter Maximum
33.45 Inch | 849.63 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 28 To 80 Millimeter
Pitch Diameter Minimum
33.45 Inch | 849.63 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh