https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTJ8aW1hZ2UvanBlZ3xhR0V4TDJnMU9DOHhNRFV3TmprNE5ETTVNRFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxlM2FlMzNhYmUzYmRkNWVmNDcxYzZkZThiMTE3NWQzN2Q4NjIyOGU3NGRlNzgxMGY0ZDVmNzdhMGM1NjM3NjJh
DODGE
DODGE
6-3V6.00-SK
DODGE DODGE
Description
6-3V6.00-SK V-BELT QD SHEAVE
6 Grooves; 6" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 5.95" Pitch Minimum; 5.95" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
455205
BDI #
280282
Details
193.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-3V6-00-SK/p/280282
Your Price
$ 193.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.377
EAN
0782475152810
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
SK
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6-3V6.00
Weight / LBS
9.7
Long Description
6 Grooves; 6" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 5.95" Pitch Minimum; 5.95" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
5.95 Inch | 151.13 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
5.95 Inch | 151.13 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh