https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTJ8aW1hZ2UvanBlZ3xhR0V4TDJnMU9DOHhNRFV3TmprNE5ETTVNRFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxlM2FlMzNhYmUzYmRkNWVmNDcxYzZkZThiMTE3NWQzN2Q4NjIyOGU3NGRlNzgxMGY0ZDVmNzdhMGM1NjM3NjJh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6 5V 1400 F
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6 5V 1400 F V-BELT SHEAVE ; 6 GROOVES 14" OD BUSHED
Transmission Pulley; 6 Grooves; 14" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 13.9" Pitch Minimum; 13.9" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
6 5V 1400 F
BDI #
622422
Details
707.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-5V-1400-F/p/622422
Your Price
$ 707.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
25.4
EAN
0697950119816
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
F
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
59
Long Description
Transmission Pulley; 6 Grooves; 14" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 13.9" Pitch Minimum; 13.9" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
13.9 Inch | 353.06 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
13.9 Inch | 353.06 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh