https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTd8aW1hZ2UvanBlZ3xhRGRrTDJnek55OHhNRE14TURRMU56QXpNamN6TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnxkOWNiNmQyMmQ3YzdlYjI4OGNhZjJiNGNhN2I2ZTc1Y2Y0ODhkNDcxNmVmZWM4Nzc4MTNjMzlmMmRjOTdhYzc2
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6 5V 850 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6 5V 850 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV
Transmission Pulley; 6 Grooves; 8-1/2" Outside Diameter; Bushed; 3020 Bushing Series; 5V Belt Series; 8.4" Pitch Minimum; 8.4" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Part #
6 5V 850 TB
BDI #
622454
Details
410.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-5V-850-TB/p/622454
Your Price
$ 410.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
12.712
EAN
0697950157924
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3020
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
28
Long Description
Transmission Pulley; 6 Grooves; 8-1/2" Outside Diameter; Bushed; 3020 Bushing Series; 5V Belt Series; 8.4" Pitch Minimum; 8.4" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
8.4 Inch | 213.36 Millimeter
Pitch Diameter Minimum
8.4 Inch | 213.36 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh