DODGE
DODGE
6-5V10.90-E
DODGE DODGE
Description
6-5V10.90-E V-BELT QD SHEAVE ; 6/5V10.9-E QD SHEAVE
6 Grooves; 10.9" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 10.8" Pitch Minimum; 10.8" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
455378
BDI #
280454
Details
546.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-5V10-90-E/p/280454
Your Price
$ 546.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
20.185
EAN
0782475154531
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6-5V10.9
Weight / LBS
36.4
Long Description
6 Grooves; 10.9" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 10.8" Pitch Minimum; 10.8" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
10.8 Inch | 274.32 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
10.9 Inch | 276.86 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
10.8 Inch | 274.32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh