https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgzMnxpbWFnZS9qcGVnfGFESmtMMmhoWlM4eE1EYzNNVEF3TWpjeU1ESTROaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelpIWDFSTVgwdFhYek13TUhnek1EQXVhbkJufDY1ZWMwODU2OGM1YzhjY2Y4NjllMDA5ZTMyYjgxMDNkN2UxMDQzNGMyNDJkY2M1NzgyMzM5OWY4MTg1MzNkMTE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6 8V 5300 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6 8V 5300 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV
Transmission Pulley; 6 Grooves; 53" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway
Part #
6 8V 5300 TB
BDI #
622491
Details
8512.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-8V-5300-TB/p/622491
Your Price
$ 8,512.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
269.89
EAN
0697950158099
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
5050
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
658
Long Description
Transmission Pulley; 6 Grooves; 53" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway
Bushing Bore Range
2-5/16 To 5 Inch | 70 To 125 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
52.8 Inch | 1,341.12 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Outside Diameter
53 Inch | 1,346.2 Millimeter
Pitch Diameter Minimum
52.8 Inch | 1,341.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh