https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-6G-BSH-QD-8V-F-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MTd8aW1hZ2UvanBlZ3xhR0U0TDJnMk55OHhNRFkwT1RJM05UUXdNREl5TWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpaSFgwSlRTRjlSUkY4NFZsOUdYMWRmTXpBd2VETXdNQzVxY0djfDk3OGYwODhhYmU2NmZlMzMzN2UxYWVhM2NhZmRmZWUxNTc2YjA5ZjkwMTMzZjJmMzRhZGQzZjhlYThlMmNiOWM
DODGE
DODGE
6-8V13.20-F
DODGE DODGE
Description
6-8V13.20-F V-BELT QD SHEAVE
Transmission Pulley; 6 Grooves; 13.2" Outside Diameter; Bushed; F Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 13.2" Pitch Diameter Minimum; 13.2" Pitch Diameter Maximum; Keyway
Part #
455445
BDI #
280520
Details
1387.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-8V13-20-F/p/280520
Your Price
$ 1,387.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
42.91
EAN
0782475155200
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
F
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455445
Weight / LBS
85
Long Description
Transmission Pulley; 6 Grooves; 13.2" Outside Diameter; Bushed; F Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 13.2" Pitch Diameter Minimum; 13.2" Pitch Diameter Maximum; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
13.2 Inch | 335.28 Millimeter
Pitch Diameter Maximum
13.2 Inch | 335.28 Millimeter
Outside Diameter
13.2 Inch | 335.28 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh