![6-8V44.50-N](/medias/INDDODPULLEY-FXD-6G-BSH-QD-8V-N-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4MzF8aW1hZ2UvanBlZ3xhR1pqTDJneE15OHhNRFkwT1RJM05qazNNekE0Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpaSFgwSlRTRjlSUkY4NFZsOU9YMEZmTXpBd2VETXdNQzVxY0djfDU4NzY3YmEwOTEzMjRjMDI3NmZjOTI5NGFiZDVjZmMxNTljZjk3YWFjYTFjMzZmMDEwYjdiY2I5YzA0YTc1YTQ)
![6-8V44.50-N](/medias/INDDODPULLEY-FXD-6G-BSH-QD-8V-N-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4MzF8aW1hZ2UvanBlZ3xhR1pqTDJneE15OHhNRFkwT1RJM05qazNNekE0Tmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpaSFgwSlRTRjlSUkY4NFZsOU9YMEZmTXpBd2VETXdNQzVxY0djfDU4NzY3YmEwOTEzMjRjMDI3NmZjOTI5NGFiZDVjZmMxNTljZjk3YWFjYTFjMzZmMDEwYjdiY2I5YzA0YTc1YTQ)
DODGE
DODGE
6-8V44.50-N
DODGE DODGE
Description
6-8V44.50-N V-BELT QD SHEAVE
Transmission Pulley; 6 Grooves; 44-1/2" Outside Diameter; Bushed; N Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 44-1/2" Pitch Diameter Minimum; 44-1/2" Pitch Diameter Maximum; Keyway
Part #
456662
BDI #
281106
Details
7128.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-8V44-50-N/p/281106
Your Price
$ 7,128.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
292.521
EAN
0782475163397
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
N
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
456662
Weight / LBS
511
Long Description
Transmission Pulley; 6 Grooves; 44-1/2" Outside Diameter; Bushed; N Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 44-1/2" Pitch Diameter Minimum; 44-1/2" Pitch Diameter Maximum; Keyway
Bushing Bore Range
2-7/16 To 6 Inch | 90 To 125 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
44.5 Inch | 1130.3 Millimeter
Outside Diameter
44.5 Inch | 1130.3 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
44.5 Inch | 1130.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh