MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6 C 180 F
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6 C 180 F V-BELT SHEAVE ; 6 GROOVES 18.4" OD BUSHED
Transmission Pulley; 6 Grooves; 18.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
6 C 180 F
BDI #
622339
Details
1022.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-C-180-F/p/622339
Your Price
$ 1,022.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
47.846
EAN
0697950119311
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
106
Long Description
Transmission Pulley; 6 Grooves; 18.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter
Outside Diameter
18.4 Inch | 467.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh