![6 C 90 TB](/medias/INDXXXPULLEY-FXD-6G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTd8aW1hZ2UvanBlZ3xhRGRrTDJnek55OHhNRE14TURRMU56QXpNamN6TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnxkOWNiNmQyMmQ3YzdlYjI4OGNhZjJiNGNhN2I2ZTc1Y2Y0ODhkNDcxNmVmZWM4Nzc4MTNjMzlmMmRjOTdhYzc2)
![6 C 90 TB](/medias/INDXXXPULLEY-FXD-6G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTd8aW1hZ2UvanBlZ3xhRGRrTDJnek55OHhNRE14TURRMU56QXpNamN6TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnxkOWNiNmQyMmQ3YzdlYjI4OGNhZjJiNGNhN2I2ZTc1Y2Y0ODhkNDcxNmVmZWM4Nzc4MTNjMzlmMmRjOTdhYzc2)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6 C 90 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6 C 90 TB V-BELT SHEAVE ; 6 GRV CONVENTIONAL
Transmission Pulley; 6 Grooves; 9.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Part #
6 C 90 TB
BDI #
622363
Details
616.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-C-90-TB/p/622363
Your Price
$ 616.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
24.516
EAN
0697950157627
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3030
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
47
Long Description
Transmission Pulley; 6 Grooves; 9.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
9.4 Inch | 238.76 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 22 To 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh