BROWNING
BROWNING
65V3150J
BROWNING BROWNING
Description
65V3150J SHEAVE ; 6 GROOVE 31.5"OD
6 Grooves; 31-1/2" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 31.4" Pitch Minimum; 31.4" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Part #
3063500
BDI #
331604
Details
3140.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/65V3150J/p/331604
Your Price
$ 3,140.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
75.319
EAN
0662289470105
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type C3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
65V3150J
Manufacturer Internal Number
3063500
Weight / LBS
183
Long Description
6 Grooves; 31-1/2" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 31.4" Pitch Minimum; 31.4" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Outside Diameter
31.5 Inch | 800.1 Millimeter
Pitch Diameter Maximum
31.4 Inch | 797.56 Millimeter
Pitch Diameter Minimum
31.4 Inch | 797.56 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 38.1 To 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh