WARNER ELECTRIC
WARNER ELECTRIC
689-0275
WARNER ELECTRIC WARNER ELECTRIC
Description
689-0275 SECTION PULLEY ; B ATC-115
V-Belt Pulley; 2 Grooves; 6.35" Outside Diameter; B Belt Series; 6" Pitch Diameter; No Keyway; Minimum Plain Bore
Part #
30191410
BDI #
948974
Details
899.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/689-0275/p/948974
Your Price
$ 899.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.454
EAN
0786582102843
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
V-Belt
Manufacturer URL
https://www.warnerelectric.com
Product Detail
V-Belt Pulley
Product Specification
2 Grooves; 6.35" Outside Diameter; B Belt Series; 6" Pitch Diameter; No Keyway; Minimum Plain Bore
Long Description
V-Belt Pulley; 2 Grooves; 6.35" Outside Diameter; B Belt Series; 6" Pitch Diameter; No Keyway; Minimum Plain Bore