BROWNING
BROWNING
68V3000M
BROWNING BROWNING
Description
68V3000M SHEAVE ; NON-RETURNABLE 6 GROOVE 30" OD
6 Grooves; 30" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 29.8" Pitch Minimum; 29.8" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
1059021
BDI #
331634
Details
5315.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/68V3000M/p/331634
Your Price
$ 5,315.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
129.39
EAN
0662289344710
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type A3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
68V3000M
Manufacturer Internal Number
1059021
Weight / LBS
285
Long Description
6 Grooves; 30" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 29.8" Pitch Minimum; 29.8" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
2 To 5-1/2 Inch | 50.8 To 139.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
30 Inch | 762 Millimeter
Pitch Diameter Minimum
29.8 Inch | 756.92 Millimeter
Pitch Diameter Maximum
29.8 Inch | 756.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh